Shop All Disposable Cups and Lids
Pactiv
Plastic Soufflé/Portion Cups, 2oz, Translucent, PK2400
Mfr # YS200
Zoro # G4576949
product price: $176.99
/pk 2400, $0.07/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Portion
- Material Plastic
- Type Portion
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YS200
- Zoro # G4576949
- UPC # 10024502025733
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Portion |
Material | Plastic |
Type | Portion |
Capacity | 2 oz |
Color | Translucent |
For Use With | YLS2FR |
Description
Pactiv Plastic Soufflé/Portion Cups, 2oz, Translucent, 200/Bag, 12 Bags/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Hotplate, 2600W/480V (34127)
- CAMPBELLS Campbell's Ready To Serve Low Sodium Vegetable Soup 7.25 oz. Can, PK24 (000000603)
- BOARDWALK Flexible Wrapped Straws, 7 3/4", White, PK10000 (BWKFSTW775W25)
- ZIPLOC Ziploc Slider gal. Storage Bag, PK180 (02204)
- PACTIV Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, PK2400 (YLS2FR)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- PACTIV Cup, Hefty, Ez Grip 9Oz, Rd 12PK (RFPC20950CT)
- WNA 12 oz Reserv™ Disposable Carafe, PK64 (RESCF1264)
- PLANET+ Compostable Lid for 8oz Hot Cup, 1000PK (PLC-LID-8)
- SOLO Plastic Souffle Cup 2 oz., Pk2500 (DCC B200N-0100)
- DART Foam Drink Cups, 16oz, White, PK1000 PK (16J16)
- Pactiv Disposable Cups and Lids