Shop All Disposable Cups and Lids
Pactiv
Plastic Soufflé Cups, 1 oz, Translucent, PK5000
Mfr # YS100
Zoro # G4582199
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Portion
- Material Plastic
- Type Portion
- Capacity 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YS100
- Zoro # G4582199
- UPC # 10024502025603
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Portion |
Material | Plastic |
Type | Portion |
Capacity | 1 oz |
Color | Translucent |
For Use With | YLS1FR |
Description
Pactiv Plastic Soufflé Cups, 1 oz, Translucent, 5000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Shredder Plate 3/32 (00-077047)
- STAR MANUFACTURING Heating Element - 240V/4000W (2NZ5948)
- BARILLA Barilla Campanelle Bulk Pasta 160 oz. Pack, PK2 (1000002835)
- ALLIANCE SWITCH ROCKER DPDT ON-OFF-ON (70461301)
- PACTIV Cup, Hefty, Ez Grip 9Oz, Rd 12PK (RFPC20950CT)
- PACTIV Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, PK2400 (YLS2FR)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- E-Z MIX 1/2 Pint Lids 100/Box (70008L)
- HYDROFARM Mini Measure Shot Glass, 12 per pa, PK12 (HGMMSG)
- DART Hot Cups, White, Paper, 8 oz., PK1000 (SCC378W2050)
- CREATIVE CONVERTING 56134B 9 oz. Black Velvet Poly Paper Hot / Cold Cup, 240PK (286CP9BK)
- Pactiv Disposable Cups and Lids