Shop All Disposable Containers
Pactiv
PET Hinged Lid Deli Container, 8.88x7.25x2.94, 48oz, 1Cmp, Clr, PK190
Mfr # YCA910480000
Zoro # G7328337
original price:
$217.82
17% off
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Width 8.88"
- Capacity 48 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YCA910480000
- Zoro # G7328337
- UPC # 16194054026
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 8.88" |
Depth | 7.25" |
Height | 2.94" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Capacity | 48 oz |
Type | Hinged Lid Container |
Color | Clear |
Material | PET |
Storage Container Style | Container/Lid Combo |
Item | Food Containers |
Weight | 23.397 lbs |
Closure Type | Hinged Lid |
Description
Pactiv EarthChoice PET Hinged Lid Deli Containers, 8.88 x 7.25 x 2.94, 48 oz, 1-Compartment, Clear, 190/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVEX #12 3/8 Plate (1000511)
- TABLECRAFT Commercial Can Opener, White (10444W)
- MAXWELL HOUSE Maxwell House Coffee Master Blend Ground Coffee 1.25 oz., PK42 (00043000866368)
- STAR MANUFACTURING Snap-In Switch 5/8 X 1-1/4 Spst (8943)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188030000)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- SEPG Hinged 6-Count 2.5" Cupcake Container, 150PK (EGS427053)
- Pactiv Disposable Containers