Shop All Disposable Containers
Pactiv
PET Hinged Lid Deli Container, 7.38x5.88x2.38, 24oz, 1-Cmp, Clr, PK280
Mfr # YCA910240000
Zoro # G7327664
product price: $117.99
/pk 280, $0.42/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Capacity 24 oz
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCA910240000
- Zoro # G7327664
- UPC # 16194071573
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 7.38" |
Height | 2.38" |
Depth | 5.88" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Capacity | 24 oz |
Color | Clear |
Item | Food Containers |
Material | PET |
Type | Hinged Lid Container |
Storage Container Style | Container/Lid Combo |
Weight | 26.742 lbs |
Closure Type | Hinged Lid |
Description
Pactiv EarthChoice PET Hinged Lid Deli Container, 7.38 x 5.88 x 2.38, 24 oz, 1-Compartment, Clear, 280/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Heating Element - Coffee (02755-1002)
- SENSATIONS Wooden Toothpicks, 2.5", 2400PK (338385)
- GROEN Water Level Probe (2170)
- BROWNE FOODSERVICE Portioner, Perf , 4 Oz, Green (5757441)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 1-Comp, Wht, PK150 (YTD199010000)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- KARAT 10 oz Paper Food Containers, PK1000 (C-KDP10W)
- Pactiv Disposable Containers