Shop All Disposable Containers
Pactiv
PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280
Mfr # YCA910320000
Zoro # G7327418
product price: $127.99
/pk 280, $0.46/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color Clear
- Number of Compartments 1
- Width 7.31"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCA910320000
- Zoro # G7327418
- UPC # 16194071597
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 7.31" |
Depth | 5.88" |
Height | 3.25" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Color | Clear |
Type | Hinged Lid Container |
Item | Food Containers |
Material | PET |
Storage Container Style | Container/Lid Combo |
Capacity | 32 oz |
Weight | 28.542 lbs |
Closure Type | Hinged Lid |
Description
Pactiv EarthChoice PET Hinged Lid Deli Container, 7.31 x 5.88 x 3.25, 32 oz, 1-Compartment, Clear, 280/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Eliwell Ew961 Blue Control (1007439)
- INTERNATIONAL COMFORT PRO Contactor (1172472)
- SLIM JIM Beef Jerky Meat Sticks Original, 0.28 oz Stick, PK120 (36215)
- BON CHEF Double Heat Lamp With S/S Shade 23" High 500 Watts 4.4 Amps (9670)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV PET Hinged Lid Deli Container, 4.92x5.87x1.32, 8oz, 1-Comp, Clr, PK200 (0CA910080000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 1-Cmp, Wht, PK250 (YHLW10010000)
- PACTIV PET Hinged Lid Deli Container, 8.88x7.25x2.94, 48oz, 1Cmp, Clr, PK190 (YCA910480000)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- SCT Clay-Coated Paperboard Pizza Boxes, 9 x 9 x 1.5, White, Paper, 100PK (SCH 1405)
- Pactiv Disposable Containers