Shop All Food Containers
Pactiv
Paper Soup Cup Lid, For 32oz Soup Cups, 3.13"d x 0.69"h, White, PK500 PK
Mfr # D32LD
Zoro # G200929382
product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PS
- Number of Compartments 1
- For Use With D32RB
- Length 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # D32LD
- Zoro # G200929382
- Country of Origin United States
- Category Food Containers
Dimensions
Length | 3.13" |
Height | 0.69" |
Overall Height (In.) | 0.69 in |
Width | 3.13" |
Diameter | 3.13 in |
Details
Color | White |
Material | PS |
Number of Compartments | 1 |
For Use With | D32RB |
Item | Food Containers |
Type | Lid |
Food Container Material Type | Plastic |
Description
For use with Pactiv Paper Deli Containers. Lids provide a leak-proof bond. Made from durable polystyrene.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Ptfe Release Sheet Pk/10 (84177)
- ROBOT COUPE Cutter Safety Switch (129451)
- SOUTHBEND Bulb Cover Co Glass (1181807)
- SNAPPERS Dark Chocolate Sea Salt 6 oz., PK6 (212-10120)
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (PHSC12ECDI)
- PACTIV EarthChoice MealMaster Container, 16 oz, 8.13 x 6.5 x 1, Black, PK252 PK (0CN846160000)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- PACTIV VERSAtainers, 28 oz, 7.25 x 5 x 1.5, Black Base/Clear Lid, PK150 PK (PAC NC868B)
- CAMBRO Container, Use Lid No. 4UJZ7, PK6, Capacity (Qt.): 6 (CA6SFSCW135)
- Pactiv Food Containers