Shop All Food Containers
Pactiv
Paper Round Food Container/Lid Combo, 16oz, 3.75"d x 3.88h", Wt, PK250 PK
Mfr # D16RBLD
Zoro # G800929263
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Paperboard
- Overall Height (In.) 3.88 in
- Height 3.88"
- Width 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # D16RBLD
- Zoro # G800929263
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 3.88 in |
Height | 3.88" |
Width | 3.75" |
Length | 3.75" |
Diameter | 3-3/4 in |
Details
Color | White |
Material | Paperboard |
Type | Base/Lid Combo |
Number of Compartments | 1 |
Capacity | 16 oz |
Item | Food Containers |
Food Container Material Type | Paper |
Description
Paper deli containers are a perfect versatile option for customers seeking a paper-based container for both hot and cold applications. Leak resistant lid keeps contents secure during transit. Whether it's a ladle of chili straight from the pot, a few scoops of tuna salad, or ice cream scooped from the freezer, these containers are up to the challenge.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIND Protein Bars, Crunchy Peanut Butter, 1.76 oz, PK12 (26026)
- PRIME SOURCE PRIVATE LABEL FILE Prime Source Private Label File 75003991 Pan Liner 25 lbs. - Case Of 1000 (75003991)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Extra Thick Rolled Oats 50lbs (1355B50)
- CONTINENTAL REFRIGERATION Hinge Assy Lh, Top & Bottom (CRC-20209)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- PACTIV OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK (YCI800120000)
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (PHSC12ECDI)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV SmartLock Food Containers, Clear, 20oz, 5 3/4w x 6d x 3h, PK500 (YCI811600000)
- INTEPLAST GROUP Plastic Pop-Up Deli Sheets, HDPE, 12 x 10.75, 1000PK (DS12L)
- Pactiv Food Containers