Shop All Mailer Envelopes
Pactiv
Padded Mailer, 20 In. L, Self Seal, PK50
Mfr # PKPSS7
Zoro # G1283116
product price: $81.99
/pk 50, $1.64/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 14-1/2"
- Length 20"
- Material Recycled Macerated Padding
- Industry Number 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # PKPSS7
- Zoro # G1283116
- Country of Origin Canada
- Category Mailer Envelopes
Dimensions
Width | 14-1/2" |
Length | 20" |
Outside Length | 20 in |
Outside Width | 14 1/2 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Recycled Macerated Padding |
Industry Number | 7 |
Closure Type | Self Seal |
Mailer Type | Padded |
Mailer Number | #7 |
Closure Style | Self Sealing |
With Tear Strip | No |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Kraft, Outside WxL 14 1/2 in x 20 in, Outside Width 14 1/2 in, Outside Length 20 in, Mailer Number #7, With Tear Strip No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.7mm, Black (PENPD277TA)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30063)
- SHARPIE Permanent Marker, Ultra-Fine, 3/10"Wx3/10"Lx7"H, 36/BX, BK PK (SAN2082960)
- TYVEK Tyvek® Flat Envelopes, 6" x 9", White, 100/Case (TYF0609WH)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- PARTNERS BRAND Self-Seal Flat Mailers, 17" x 21", Black, 100/Case (RM1721BK)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- ZORO SELECT Mailer Envelope, White, 10-1/2 in. W, PK100 (36DY99)
- THE PACKAGING WHOLESALERS Self Seal Bubble Mailers, #5, 10-1/2"W x 16"L, White, 100/Pack (ENVB858WSS)
- FANTAPAK Opaque White Poly Mailer Bag, 2.2, PK500 (PM12X15.5)
- TAPE LOGIC Tape Logic® "Export Documents Enclosed" Envelopes, 5 1/2" x 10", Red, 1000/Case (PL440)
- Pactiv Mail Supplies