Shop All Mailer Envelopes
Pactiv
Padded Mailer, 16 In. L, Self Seal, PK100
Mfr # KPSS5
Zoro # G2846322
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kraft
- Width 10-1/2"
- Length 16"
- Material Recycled Macerated Padding
- Industry Number 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # KPSS5
- Zoro # G2846322
- Country of Origin Canada
- Category Mailer Envelopes
Dimensions
Width | 10-1/2" |
Length | 16" |
Outside Length | 16 in |
Outside Width | 10 1/2 in |
Details
Item | Mailer Envelopes |
Color | Kraft |
Material | Recycled Macerated Padding |
Industry Number | 5 |
Closure Type | Self Seal |
Mailer Type | Padded |
Closure Style | Self Sealing |
With Tear Strip | No |
Mailer Number | #5 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Mailer Envelopes, Material Recycled Macerated Padding, Mailer Type Padded, Closure Style Self Sealing, Color Kraft, Outside WxL 10 1/2 in x 16 in, Outside Width 10 1/2 in, Outside Length 16 in, Mailer Number #5, With Tear Strip No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 117B, 7" x 1/8", Natural, 1 lb. Box (27405)
- ARROW FASTENER Staple Flat T30 Bx5040 5/16In (305IP)
- ZORO SELECT Merchandise Bags, Yellow, PK1000 (5DTY3)
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 10" x 12", Orange, 500/Case (PL434)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24532)
- ZORO SELECT Poly Mailers, 14 1/2"x19", White, PK250 (36DZ09)
- BSC PREFERRED 9 x 12'' Clear View Poly Mailers, 100PK (S-7780)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24559)
- QUALITY PARK Dbl Window Envelope, White, Paper, PK500 (QUA24550)
- BOX PACKAGING Full Face Envelopes, "Documents Enclosed" Print, 10"L x 5-1/2"W, Red, 1000/Pack (PL436)
- Pactiv Mailing Tubes & Cartons