Shop All Disposable Containers
Pactiv
Pactiv SD5016Y CPC 16 oz Deli Cup Plast; Case of 480
Mfr # SD5016Y CPC
Zoro # G803897620
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # SD5016Y CPC
- Zoro # G803897620
- UPC # 696599550165
- Country of Origin China
- Category Disposable Containers
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Stackable to save space during storage or transport
- Great for storing soups, stews, deli products, and more
- Tightly-sealing lid prevents leaks and spills
- BPA free
- Case of 480
- Material: Polypropylene
- Shape: Round
- Capacity: 16 oz
- Weight: 23.216
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY Hp Switch For Hc900-Hc94 4 (Old # 22198) (70046)
- BAKERS PRIDE Gas Control Valve 1/2" 24V (21840837)
- STAR MANUFACTURING Terminal Block (2E-Y2849)
- CAMBRO Hot Pan Third X 2 1/2 In Amber (32HP)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 1-Cmp, Wht, PK250 (YHLW10010000)
- PACTIV Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150 (NC948)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV SmartLock Foam Hinged Containers, Med, 8.75x5.5x3, 1-Comp, Wht, PK220 (YHLW01880000)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- CARNIVAL KING Kraft 32 oz. Popcorn Cup, 500PK (760V32KR)
- Pactiv Disposable Containers