Shop All Trays and Platters
Pactiv
Pactiv NC989B CPC 58 oz Black Rectangular Container with Clear Lid; Case of 150
Mfr # NC989B CPC
Zoro # G604065129
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # NC989B CPC
- Zoro # G604065129
- UPC # 696599098919
- Country of Origin China
- Category Trays and Platters
Description
Features
- Plastic bases with clear lids are stackable
- Microwaveable, leak-resistant, reusable and dishwasher safe
- BPA free
- Lid seals tightly to keep products fresh
- Separates and organizes foods
- Case of 150
- Color: Black
- Lid Color: Clear
- Material: Polypropylene
- Shape: Rectangle
- Capacity: 58 oz
- Weight: 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Manhattan, Dinner Knife, Solid Handle, Matte Finish, 13/0, 9" - Gold Matte , set of 12 (S3011GM)
- CRESTWARE Stock Pot, 8 qt, Aluminum (POT08)
- PEETS COFFEE & TEA Coffee Packs, Cafe Domingo Blend, PK18 (504918)
- STAR MANUFACTURING Thermostat (2T-Z15211)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- TABLECRAFT Handwoven Basket, Oval, Natural, PK12 (1174W)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles (QI003485.S)
- NESCO Additional Trays for Food Dehydrators (LT2SG)
- Pactiv Trays and Platters