Shop All Disposable Cups and Lids
Pactiv
Pactiv D22CCIMP 22 oz Stock Print Impact Cold Cup Paper - Case of 1200
Mfr # D22CCIMP
Zoro # G603985886
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # D22CCIMP
- Zoro # G603985886
- UPC # 16194075724
- Country of Origin China
- Category Disposable Cups and Lids
Description
Get the party started with our colourful range of party plates! Desserts or snacks, our party plates are the perfect choice for your formal or informal parties. Choose from our exclusive collection and roll out the ultimate party of all time!
Features- Chilled refrigerated
- Heated display
- Room temperature display
- Case of 1200
- Color: White
- Material: Paper
- Capacity: 22 oz
- Weight: 38.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Thermostat Service Kit -Danfoss (RF000083-S)
- RANDELL White Cutting Board, 1/2", 10"x72" (RPCPH0460)
- TABLECRAFT Salt and Pepper Shaker Set, 4 Oz, PK12 (6618)
- WHIRLPOOL Handle, Oven Door (98005317)
- PACTIV Crystal-Clear Portion Cup Lids, Fits 1.5-2.5oz Cups, PK2400 (YLS2FR)
- PACTIV 12 oz Stock Print Impact Cold Cup Paper, White, 1200PK (D12SCCIMP)
- PACTIV Cup, Hefty, Ez Grip 9Oz, Rd 12PK (RFPC20950CT)
- GENUINE JOE Translucent Beverage Cup5Oz, PK2500 (GJO10500)
- ABENA Cups, Cold, Drinking Cup w/ Step, 8.5 Gross Ounces, 3.5" Height, Clear, RPET (131645)
- SOLO Cold Cup, Paper, 7 oz., PK2000 (R7BB-JD110)
- GENUINE JOE Eco-Friendly Paper Cups10Oz, PK50 (GJO10214)
- Pactiv Disposable Cups and Lids