Shop All Food Containers
Pactiv
OPS ClearView Dome-Style Lid for Meadoware Plate, Fluted, Clear, PK504 PK
Mfr # YCI800120000
Zoro # G400929458
product price: $157.99
/pk 504, $0.31/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.88 in
- Overall Depth (In.) 8.88 in
- Color Clear
- Material PS
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YCI800120000
- Zoro # G400929458
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.88 in |
Overall Depth (In.) | 8.88 in |
Diameter | 8.88 in |
Depth | 8.88" |
Height | 0.75" |
Overall Height (In.) | 3/4 in |
Width | 8.88" |
Details
Color | Clear |
Material | PS |
Number of Compartments | 1 |
For Use With | 8.88" OPS Plate |
Type | Lid |
Item | Food Containers |
Food Container Material Type | Plastic |
Description
Premium line high-impact polystyrene lids Offer exceptional strength and performance with a high-end appearance. Excellent clarity makes product identification easy. Stacks/nests compactly for storage and transportation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Pan & Tray Truck, Cap 1200 lb., 36x33x67 (PAT-36-6-9-95)
- STAR MANUFACTURING Thermostat (2T-Z4823)
- TAYLOR PRECISION PRODUCTS Freezer Thermometer (5925N)
- THERMOHAUSER Thermohauser Disposable Pastry Bag 4 Color Box; Blue - 21 in. (8300017033)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV Hinged Lid Container, 8.34" x 8.24", Clear, PK200 (YCI821200000)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV ClearView Bakery Cupcake Container, 2-Comp, 6.75 x 4 x 4, Clear, PK100 PK (2002)
- PACTIV DELItainer Microwavable Combo, Clear, 8 oz, 1.13 x 2.8 x 1.33, PK240 (YL2508)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- FURINNO Furinno FK8959 Dapur Bamboo Tight Canister - 1.38 lbs (FK8959)
- Pactiv Food Containers