Shop All Trays and Platters
Pactiv
Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252
Mfr # 0CN8071600BL
Zoro # G7892169
product price: $94.39
/pk 252, $0.37/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plastic Carryout with Lid
- Depth 7"
- Width 7"
- Height 1.88"
- Color Black/Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # 0CN8071600BL
- Zoro # G7892169
- UPC # 16194072389
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 7" |
Width | 7" |
Height | 1.88" |
Details
Type | Plastic Carryout with Lid |
Color | Black/Clear |
Material | Mineral-Filled Polypropylene |
Weight | 12.871 lbs |
Capacity | 16 oz |
Number of Compartments | 1 |
Description
Pactiv Mineral-Filled PP (MFPP) two-piece microwaveable containers are made with an average or 50% mineral blend material helping reduce plastic usage. The SmartLock® closure system provides an audible click to indicate secure closure. Featuring soak through resistance to grease and moisture, textured sidewalls and stackability, these containers are a great option for your to-go and delivery applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAGOR COMMERCIAL CondEvap Fan Motor (12188086)
- CLEVELAND Valve, Solenoid - Gas 25V 1/2 (SK2345700)
- DAKOTA GROWERS Dakota Growers Penne Whole Grain Pasta 20lbs (6738792010)
- 3M Ctg-Cfs8112 Kb/384 (55817-05)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- CARLISLE FOODSERVICE Fiberglass Tray, 18x14", Gray, PK12 (1814FG068)
- TABLECRAFT Classic Basket, Oval, Red, PK36 (1074R)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Believe (HG2013-WBV)
- STAR DIST Star Dist 2365 20 in. Stainless Steel Round Tray (2365)
- Pactiv Trays and Platters