Shop All Disposable Plates and Bowls
Pactiv
Meadoware® OPS Dinnerware, Plate, 8.88 Dia, White, PK400
Mfr # YMI9
Zoro # G7514327
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material PS
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # YMI9
- Zoro # G7514327
- UPC # 24502103519
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 8.88" |
Length | 8.88" |
Width | 8.88" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Color | White |
Type | Plate |
Item | Dinnerware |
Weight | 13.22 lbs |
Material | PS |
Description
Pactiv Meadoware® OPS Dinnerware, Plate, 8.88" Diameter, White, 400/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAIRAK Sensor - Blue, Coil Temp 48" (334-60406-01)
- GRINDMASTER CECILWARE Pb Stop Black Bezel Switch (88057)
- KOOLMORE Glass Bakery Display case 4 Tier Self Service Pastry Case with LED lighting and Rear Door (DC-3CB)
- CHEF CRAFT Peeler Vegetable Ss Blade/Hndl (21529)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Plate, 6", White, PK750 PK (PSP06EC)
- PACTIV Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500 (0TH100090000)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- CREATIVE CONVERTING 433269 12in x 10in School Bus Yellow Oval Paper Platter, 8PK (999PP1012MS)
- Pactiv Disposable Plates and Bowls