Shop All Disposable Plates and Bowls
Pactiv
Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500
Mfr # 0TH10601SGBX
Zoro # G7515124
product price: $72.95
/pk 500, $0.15/ea
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping 6-Compartment School Lunch Tray
- Basic Foodware Material PS
- Disposable Foodware Color White
- Disposable Foodware Shape Rectangle
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # 0TH10601SGBX
- Zoro # G7515124
- UPC # 16194095685
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Depth | 1.25" |
Length | 11.5" |
Width | 8.5" |
Details
Food Service Disposables Grouping | 6-Compartment School Lunch Tray |
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Disposable Foodware Shape | Rectangle |
Color | White |
Item | Dinnerware |
Type | 6-Compartment School Lunch Tray |
Material | PS |
Weight | 13.226 lbs |
Description
Pactiv Lightweight Foam School Trays, 6-Compartment, 8.5 x 11.5 x 1.25, White, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMO Turkish Taffy, Vanilla, 15 oz Bars, PK24, 24PK (753301)
- BOBS RED MILL NATURAL FOODS Gluten Free Blueberry Hazelnut Oatmeal Cup 2.5 oz. Cup, PK12 (1367C0112)
- HEINZ Heinz Malt Vinegar 1 gal. Jug, PK4 (10013000008225)
- GOURMET BY STARFRIT ECO Measuring Spoon Set (080283-006-0000)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV Disposable Bowl, 12 oz, 1 1/2 in D, PK1000 (YTK100120000)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 9 Diameter, White, PK500 (0TH100090000)
- HOFFMASTER Childrens My Plate, PK250 (832790)
- Pactiv Disposable Plates and Bowls