Shop All Trays and Platters
Pactiv
Laminated Serving Trays, 18 x 14 x 0.91, White, PK100
Mfr # 0TK101360000
Zoro # G7892765
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serving Tray
- Depth 14"
- Width 18"
- Height 0.91"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # 0TK101360000
- Zoro # G7892765
- UPC # 721725740087
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 14" |
Width | 18" |
Height | 0.91" |
Details
Type | Serving Tray |
Color | White |
Material | Polystyrene |
Number of Compartments | 1 |
Weight | 7.687 lbs |
Description
Pactiv Laminated Serving Trays, 18 x 14 x 0.91, White, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Protective Insert For Socket With O-Ring, Pet Natural, Sw=19, Sw1=16 (K1361.1610)
- WHIRLPOOL Basket (99001576)
- IMPERIAL BROWN 34 X 78 4-Sided Door Gasket (S (IBDG34780007)
- WHIRLPOOL Drum Felt Seal (W10612022)
- PACTIV Supermarket Tray, #1S, 1-Compartment, 5.1 x 5.1 x 0.65, White, PK1000 (0TF101S00000)
- PACTIV Disposable Cafeteria Tray, 5 Compartments, Pk500 (YTH10500SGBX)
- PACTIV Mineral PP Containers, 7 x 7 x 1.8, 16 oz, 1-Comp, Black/Clear, PK252 (0CN8071600BL)
- PACTIV Supermarket Tray, #4D1, 9.5 x 7 x 1.25, Black, PK500 PK (0TFB04D10000)
- TABLECRAFT Cake Stand/Cover Set, 12.75"X13.75" H (821422)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- TABLECRAFT Handwoven Basket, Oblong, Black, PK12 (2418)
- Pactiv Trays and Platters