Shop All Disposable Plates and Bowls
Pactiv
Laminated Foam Dinnerware, Plate, 9 Diameter, Black, PK500
Mfr # YTKB00090000
Zoro # G7517075
original price:
$239.13
6% off
new price: $222.99
/pk 500, $0.45/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Type Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTKB00090000
- Zoro # G7517075
- UPC # 16194073133
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 9" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Type | Plate |
Color | Black |
Material | Polystyrene |
Item | Dinnerware |
Weight | 8.402 lbs |
Description
Pactiv Laminated Foam Dinnerware, Plate, 9" Diameter, Black, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Silicone (Aluminum, 3 Oz Tube) (M90-0312)
- HOBART Valve, Gas (01-1000V9-00181)
- NORLAKE Defrost Timer Dtsx-B-120-Nl 12 (127146)
- GREAT NORTHERN POPCORN 4097 Great Northern Popcorn Bulk GNP Original Yellow Gourmet Popcorn, 12.5 Pounds (360901OIT)
- PACTIV Meadoware® OPS Dinnerware, Plate, 6 Diameter, White, PK1000 (YMI6)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500 (YTK100090000)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV Disposable Bowl, 12 oz, 1 1/2 in D, PK1000 (YTK100120000)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- DART CONTAINER Plate, Foam, 3Comp, Whi, 9" 4PK (DCC9CPWCR)
- Pactiv Disposable Plates and Bowls