Shop All Disposable Plates and Bowls
Pactiv
Laminated Foam Dinnerware, Plate, 10.25 Dia, Black, PK540
Mfr # 0TKB0044000Y
Zoro # G7513207
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Black
- Disposable Foodware Shape Round
- Diameter 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # 0TKB0044000Y
- Zoro # G7513207
- UPC # 16194073126
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.25" |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Black |
Disposable Foodware Shape | Round |
Color | Black |
Item | Dinnerware |
Type | Plate |
Weight | 13.401 lbs |
Material | Polystyrene |
Description
Pactiv Laminated Foam Dinnerware, Plate, 10.25" Diameter, Black, 540/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT 12 oz Glass Sugar Pourer w/Top (GLA316)
- POWER SOAK SYSTEMS Drain Gasket For 7200 (100-341)
- SISTEMA Klip It 31.7 oz Assorted Noodle Bowl (21109)
- SLOAN 186-1 Urinal Flush Valve 1.0 G (10-300332)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- PACTIV Unlaminated Foam Dinnerware, Bowl, 6" Diameter, 12 oz, White, PK1000 (YTH100120000)
- PACTIV Unlaminated Foam Dinnerware, 3-Compartment Plate, 9 Dia, White, PK500 (0TH100110000)
- PACTIV Laminated Foam Dinnerware, Plate, 8.88 Diameter, White, PK500 (YTK100090000)
- PACTIV Unlaminated Foam Dinnerware, Platter, Oval, 11.5 x 8.5, White, PK500 PK (YTH100430000)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- WNA Classicware Plates, Plastic, 10.25", Clear, PK144 (WNA RSCW101212)
- Pactiv Disposable Plates and Bowls