Shop All Disposable Plates and Bowls
Pactiv
Laminated Foam Dinnerware, 3-Comp Plate, 10.25in Dia, White, PK540
Mfr # 0TK10044000Y
Zoro # G7514239
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping 3-Compartment Plate
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # 0TK10044000Y
- Zoro # G7514239
- UPC # 16194063172
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.25" |
Details
Food Service Disposables Grouping | 3-Compartment Plate |
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Color | White |
Type | 3-Compartment Plate |
Item | Dinnerware |
Weight | 12.738 lbs |
Material | Polystyrene |
Description
Pactiv Laminated Foam Dinnerware, 3-Compartment Plate, 10.25" Diameter, White, 540/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Bus Tub Lid, Polypropylene, Gray (BTLIDGY)
- CHOICE 2-Burner High Performance Butane Range / Portable Stove with Brass Burners - 16000 BTU (472BR23600)
- HAMILTON BEACH REVERSIBLE GRDDLE 26.5""L (38519R)
- STACYS Pita Chips, 15 oz Bag, Cinnamon Sugar, PK24, 24PK (49652)
- PACTIV Lightweight Foam School Trays, 5-Comp, 8.25 x 10.25 x 1, Black, PK500 PK (YTHB0500SGBX)
- PACTIV Unlaminated Foam Dinnerware, Plate, 7" Diameter, White, PK900 (YTH100070000)
- PACTIV Large Rectangular Foam Hinged, White, 150PK (YTH102070000)
- PACTIV Lightweight Foam School Trays, 6-Comp, 8.5 x 11.5 x 1.25, White, PK500 (0TH10601SGBX)
- PACTIV Unlaminated Foam Dinnerware, 3-Compartment Plate, 9 Dia, White, PK500 (0TH100110000)
- PACTIV EarthChoice Pressware Compostable Dinnerware, Bowl, 12oz, White, PK750 PK (PSB12EC)
- CREATIVE CONVERTING 28103151 12 oz. Classic Red Plastic Bowl, 20PK (999B12RD)
- Pactiv Disposable Plates and Bowls