Shop All Food Containers
Pactiv
Hinged Lid Sandwich Wedges, 3.25 x 6.5 x 3, Clear, PK255 PK
Mfr # Y11334
Zoro # G400929366
product price: $234.99
/pk 255, $0.92/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 3-1/4 in
- Overall Depth (In.) 6-1/2 in
- Color Clear
- Material Plastic
- Number of Compartments 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # Y11334
- Zoro # G400929366
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 3-1/4 in |
Overall Depth (In.) | 6-1/2 in |
Width | 3.25" |
Depth | 6.5" |
Overall Height (In.) | 3 in |
Height | 3" |
Details
Color | Clear |
Material | Plastic |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Description
Pick the perfect portion size with sturdy plastic containers that hold a triangular half-sandwich each. Ideal for organizing neat and attractive deli displays. Half-cube packaging is designed for quick-service operations, making it easy for patrons to grab lunch on the go. An economical option for busy cafeterias.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Cord Set 16/3 Sjtoow 8' (00-117542-00037)
- AS SEEN ON TV TABLET HOLDER ASST 1PK (PPADG-CD4)
- HOSHIZAKI Board, Control (2A1410-01)
- SAN JAMAR Cutting Board Rack, 6 Hangers (KLRST)
- PACTIV Dip Cup Platter, 4-Compartment, 64 oz, 10" Diameter, Clear, PK100 PK (1064DP4CLRL)
- PACTIV Pactiv YTD199030000 CPC 9 in. 3 Compartment Foam Hinged - Case of 150 (YTD199030000 CPC)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- PACTIV ClearView SmartLock Food Containers, 9 7/32 x 8 7/8 x 2 29/32, PK200 (YCI811100000)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 16oz, 6"dia, PK150 (NC718B)
- PACTIV Compostable Container, Medium Soup, 12oz, 3.63"d x 3.63"h, Teal, PK500 PK (PHSC12ECDI)
- CHINET Streetside Squat Paper Food Container, Streetside Design, 32 oz, PK500 (70332)
- Pactiv Food Containers