Shop All Disposable Containers
Pactiv
Foam Hinged Lid Containers, 1 Tab Lock Hoagie, 1-Comp, Wht, PK560
Mfr # 0TH10099Y000
Zoro # G7329518
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Material PS
- Width 9.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv
- MFR # 0TH10099Y000
- Zoro # G7329518
- UPC # 16194062892
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9.75" |
Depth | 5" |
Height | 3.25" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Material | PS |
Item | Food Containers |
Type | Hinged Lid Container |
Storage Container Style | Takeout Clamshell, Foam |
Color | White |
Features | Single Tab Lock Hoagie |
Weight | 13.579 lbs |
Closure Type | Hinged Lid |
Description
Pactiv Foam Hinged Lid Containers, Single Tab Lock Hoagie, 9.75 x 5 x 3.25, 1-Compartment, White, 560/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE HOSE SUPPLY CHEM UW60 (F8265501)
- GRINDMASTER CECILWARE CLAMP BULB 2 - EL15/25/6 SPARE (08030L)
- FOLGERS Coffee, Black Silk, 24.2 oz. (2.55002054E9)
- PLUMB PAK BR STR CON 1/2"" MX3/8"" C (PP74PCLF)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 1-Comp, Wht, PK150 (YTD199010000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YTD199010000)
- PACTIV Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150 (NC948)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8.75x5.5x3, 1-Comp, Wht, PK220 (YHLW01880000)
- Pactiv Disposable Containers