Shop All Disposable Containers
Pactiv
Foam Hinged Lid Containers, 1 Tab Lock #205 Utility, 1-Cmp, Wht, PK150
Mfr # YTH102050001
Zoro # G7329420
product price: $30.79
/pk 150, $0.21/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Color White
- Width 9.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTH102050001
- Zoro # G7329420
- UPC # 16194094909
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9.19" |
Depth | 6.5" |
Height | 2.75" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Color | White |
Material | PS |
Type | Hinged Lid Container |
Storage Container Style | Takeout Clamshell, Foam |
Item | Food Containers |
Features | Single Tab Lock #205 Utility |
Weight | 6.554 lbs |
Closure Type | Hinged Lid |
Description
Pactiv Foam Hinged Lid Containers, Single Tab Lock #205 Utility, 9.19 x 6.5 x 2.75, 1-Compartment, White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIZONA Green Tea with Ginseng and Honey, 16 oz Can, PK24 (72423)
- PLANTERS Nut-Rition Essential Nutrients Mix 5.5 oz., PK8 (10029000023182)
- RUBBERMAID COMMERCIAL Lid, Food/Tote (FG350200WHT)
- BERTOLLI Extra Light Tasting Olive Oil, 2 L Bottle (440)
- PACTIV Carry-Out Container, 8" W, White, PK200 (YCN808010000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 3-Comp, Blk, PK150 (YHLB08030000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188030000)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- PACTIV Disp Carry-Out Ctnr, 18 oz, 9 in W, PK120 (YCN809030000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- Pactiv Disposable Containers