Shop All Disposable Containers
Pactiv
Foam Hinged Lid Container, Single Tab Lock, 7.25x3x2, 1-Cmp, Wt, PK504
Mfr # YTH100980000
Zoro # G7328090
product price: $105.99
/pk 504, $0.21/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Height 2"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTH100980000
- Zoro # G7328090
- UPC # 16194055184
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 2" |
Depth | 3" |
Width | 7.25" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Material | PS |
Type | Hinged Lid Container |
Storage Container Style | Takeout Clamshell, Foam |
Item | Food Containers |
Color | White |
Features | Single Tab Lock Hot Dog |
Weight | 7.025 lbs |
Closure Type | Hinged Lid |
Description
Pactiv Foam Hinged Lid Containers, Single Tab Lock Hot Dog, 7.25 x 3 x 2, 1-Compartment, White, 504/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Reel, Cord Reel, 6' W/Hole, #200-1393 (200-1393)
- CRESTWARE 22" x 22" x 4-1/2" Plastic Dish Dolly, Gray (RDOLLY2)
- VULCAN HART Spring 7'' (18361)
- ALLPOINTS Adjustable Strike (264326)
- PACTIV Sandwich Container, 6" W, White, PK500 (YTH100800000)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- PACTIV Foam Hinged Containers, Sandwich, 5.75x5.75x3.25, 1-Comp, Blk, PK504 (YHLB06000000)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- SCT Hearthstone Food Trays, 6 oz Capacity, 4.29 x 3.07 x 1.07, Brown, Paper, 1000PK (0561)
- Pactiv Disposable Containers