Shop All Disposable Containers
This Product is Discontinued
Pactiv
Foam Hinged Lid Container, Dual Tab Lock, 9x9x3.25, 1-Comp, Blk, PK150 (Discontinued)
Mfr # YTDB99010000
Zoro # G7327086
This Product is Discontinued
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color Black
- Number of Compartments 1
- Type Hinged Lid Container
- Material PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTDB99010000
- Zoro # G7327086
- UPC # 16194078886
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9" |
Depth | 9" |
Height | 3.25" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Item | Food Containers |
Material | PS |
Color | Black |
Storage Container Style | Takeout Clamshell, Foam |
Features | Dual Tab Lock |
Weight | 6.579 lbs |
Vented | Yes |
Closure Type | Hinged Lid |
Description
Pactiv Foam Hinged Lid Containers, Dual Tab Lock, 9 x 9 x 3.25, 1-Compartment, Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.