Shop All Disposable Containers
Pactiv
Foam Hinged Lid Container, 2 Tab Lock Hoagie, 13x4x4, 1-Cmp, Wt, PK250
Mfr # 0TH1X267000Y
Zoro # G7327987
product price: $101.99
/pk 250, $0.41/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Width 13"
- Depth 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # 0TH1X267000Y
- Zoro # G7327987
- UPC # 16194083613
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 13" |
Depth | 4" |
Height | 4" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Storage Container Style | Takeout Clamshell, Foam |
Color | White |
Item | Food Containers |
Material | PS |
Type | Hinged Lid Container |
Features | Dual Tab Lock Hoagie |
Weight | 10.375 lbs |
Closure Type | Hinged Lid |
Description
Pactiv Foam Hinged Lid Containers, Dual Tab Lock Hoagie, 13 x 4 x 4, 1-Compartment, White, 250/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Bi Metal Thermometer 15 (00120.02)
- KASON ® - 10171000004 Magnetic Handle (171-000004)
- STARFRIT Stainless Steel 1.8qt. Electric Kettle (024010-006-0000)
- RINNAI Combustion Fan Total Assy Ex38C (208000060)
- PACTIV Carry-Out Container, 7-1/2" W, White, PK150 (YHLW07030000)
- PACTIV Foam Hinged Lid Container, Single Tab, 5.13x5.13x2.5, 1-Cmp, WT, PK500 (YTH100790000)
- PACTIV PET Hinged Lid Deli Container, 7.31x5.88x3.25, 32oz, 1-Cmp, Clr, PK280 (YCA910320000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- PACTIV SmartLock Foam Hinged Containers, Med, 8 x 8.5 x 3, 1-Comp, Blk, PK150 (YHLB08010000)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 1-Cmp, Wht, PK250 (YHLW10010000)
- CARNIVAL KING Kraft 64 oz. Popcorn Bucket, 360PK (760VP64KR)
- Pactiv Disposable Containers