Shop All Disposable Containers
Pactiv
Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 1-Comp, Wht, PK150
Mfr # YTD199010000
Zoro # G7327110
original price:
$43.46
30% off
new price: $30.29
/pk 150, $0.20/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 1
- Width 9.13"
- Storage Container Style Takeout Clamshell, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTD199010000
- Zoro # G7327110
- UPC # 16194050752
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9.13" |
Height | 3.25" |
Depth | 9" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Storage Container Style | Takeout Clamshell, Foam |
Item | Food Containers |
Color | White |
Type | Hinged Lid Container |
Material | PS |
Weight | 5.81 lbs |
Features | Dual Tab Lock |
Closure Type | Hinged Lid |
Vented | Yes |
Description
Pactiv Foam Hinged Lid Containers, Dual Tab Lock, 9.13 x 9 x 3.25, 1-Compartment, White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Drawer Old Roller (W0604010)
- TABLECRAFT ShakerTop, Perforated, 6 or 8 oz., Blk, PK12 (C260TBK)
- ALLIANCE GASKET DOOR BLACK (CH40/60) (F8111502)
- NATIONAL PRESTO Seal Ring Plug&Vent 9902 (09902)
- PACTIV Foam Hinge Lid Container, Dual Tab Lock, 9.13x9x3.25, 3-Cmp, Wt, PK150 (YTD19903ECON)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188010000)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 3-Comp, Wht, PK150 (YTD199030000)
- PACTIV Carry-Out Container, 8-1/8" W, White, PK150 (YTD188030000)
- SCT Bright White Cake Circles, 10 in. Diameter, Paper, 100PK (11217)
- Pactiv Disposable Containers