Shop All Disposable Containers
Pactiv
Foam Hinge Lid Container, Dual Tab Lock, 9.13x9x3.25, 3-Cmp, Wt, PK150
Mfr # YTD19903ECON
Zoro # G7328258
original price:
$41.39
41% off
new price: $24.39
/pk 150, $0.16/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Foam
- Disposable Foodware Color White
- Number of Compartments 3
- Width 9.13"
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTD19903ECON
- Zoro # G7328258
- UPC # 16194063578
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9.13" |
Depth | 9" |
Height | 3.25" |
Details
Basic Foodware Material | Foam |
Disposable Foodware Color | White |
Number of Compartments | 3 |
Type | Hinged Lid Container |
Item | Food Containers |
Storage Container Style | Takeout Clamshell, Foam |
Material | PS |
Color | White |
Weight | 5.459 lbs |
Features | Dual Tab Lock Economy |
Vented | Yes |
Closure Type | Hinged Lid |
Description
Pactiv Foam Hinged Lid Containers, Dual Tab Lock Economy, 9.13 x 9 x 3.25, 3-Compartment, White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Switch, Power Indicator Light (00-855002-00001)
- LANG Switch For - Part# Lg2E-30304-09 (LG2E-30304-09)
- HOBART Handle - Meat Grip (875320)
- WHIRLPOOL Dryer Thermal Kit (LA-1053)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 1-Cmp, Wht, PK250 (YHLW10010000)
- PACTIV Carry-Out Container, 9" W, White, PK150 (YHLW09030000)
- PACTIV SmartLock Foam Hinged Container, Med, 8.75x4.5x3.13, 1-Cmp, Wht, PK440 (YHLW01840000)
- PACTIV VERSAtainers, Black/Clear, 24oz, 5 x 7 1/4 x 2, PK150 (NC838B)
- PACTIV Disp Carry-Out Ctnr, 48 oz, 9 in W, PK150 (NC948)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- ANCHOR PACKAGING Microwavable Container, 2-Piece/3-Comp, 21oz/6oz/6oz, Clear/Blk, PK150 (4118523)
- Pactiv Disposable Containers