Shop All Disposable Containers
Pactiv
Foam Hinge Lid Container, Dual Tab Lock, 9.13x9x3.25, 1-Cmp, Wt, PK150
Mfr # YTD19901ECON
Zoro # G7329615
original price:
$42.14
14% off
new price: $36.15
/pk 150, $0.24/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color White
- Number of Compartments 1
- Width 9.13"
- Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv
- MFR # YTD19901ECON
- Zoro # G7329615
- UPC # 16194063561
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9.13" |
Depth | 9" |
Height | 3.25" |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Storage Container Style | Takeout Clamshell, Foam |
Color | White |
Material | PP |
Type | Hinged Lid Container |
Features | Dual Tab Lock Economy |
Weight | 5.459 lbs |
Closure Type | Hinged Lid |
Vented | Yes |
Description
Pactiv Foam Hinged Lid Containers, Dual Tab Lock Economy, 9.13 x 9 x 3.25, 1-Compartment, White, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIKOOLER Thermometer 2 Dial-20/80Fc (20HBM)
- MANITOWOC 22 in W X 21 1/2 in H X 24 1/2 in D Ice Maker (IDT0420W-161)
- CAPTIVE-AIRE SWITCH, DOUBLE POLE LIGHTED (RB242D1000-117)
- FIT FRUIT & VEGETABLE Fit Fruit & Vegetable Antibacterial Produce Wash 1 gal., PK4 (11128)
- PACTIV Pactiv YCI811600000 CPC 6 in. Smartlock Sandwich Container - Clear; Case of 500 (YCI811600000 CPC)
- PACTIV Disp Carry-Out Ctnr, 18 oz, 9 in W, PK120 (YCN809030000)
- PACTIV Recycled PET Square Base Salad Containers, 7x7x2, 32oz, Clear, PK300 (SAC0732)
- PACTIV Pactiv YTD199010000 CPC 9 in. Foam Hinged Lid Containers; White - Case of 150 (YTD199010000 CPC)
- PACTIV Foam Hinge Lid Container, Dual Tab Lock, 9.13x9x3.25, 3-Cmp, Wt, PK150 (YTD19903ECON)
- PACTIV SmartLock Foam Hinged Containers, XL, 9.5x10.5x3.25, 3-Cmp, Wht, PK250 (YHLW10030000)
- DART Flexstyle Double Poly Paper Containers, 8oz, Symphony Design, PK500 (HS4085-J8000)
- Pactiv Disposable Containers