Shop All Disposable Containers
Pactiv Evergreen
VERSAtainers, 48 oz, 9 x 9 x 2.38, White/Clear, PK150
Mfr # NC948
Zoro # G503666168
product price: $112.99
/pk 150, $0.75/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Plastic
- Disposable Foodware Color White/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # NC948
- Zoro # G503666168
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 9 in |
Height | 2.38 in |
Width | 9 in |
Details
Basic Foodware Material | Plastic |
Disposable Foodware Color | White/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Material | Polypropylene |
Type | Base/Lid Combo |
Item | Food Containers |
Capacity | 48 oz |
Dishwasher Safe | Yes |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH COMMERCIAL Glass Washer Brush Kit (97040)
- HATCO Warmer Element 120V 950W (R02.08.107D.00)
- DIXIE Fork, Black, Medium Weight, PK960 (SSF51)
- SCHAERER Swiss Account Service 28 (3370063935)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- CARNIVAL KING Kraft 130 oz. Popcorn Bucket, 25PK (999VP130KR)
- Pactiv Evergreen Disposable Containers