Shop All Disposable Containers
Pactiv Evergreen
VERSAtainer Microwavable Containers, Rectangle, 12 oz, 4.5 x 5.5 x 2.12, White/Clear, Plastic, 150PK
Mfr # NC818
Zoro # G508996185
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polypropylene
- Disposable Foodware Color White/Clear
- Number of Compartments 1
- Microwave Safe Yes
- Width 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # NC818
- Zoro # G508996185
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 4.5" |
Depth | 5.5" |
Height | 2.12" |
Details
Basic Foodware Material | Polypropylene |
Disposable Foodware Color | White/Clear |
Number of Compartments | 1 |
Microwave Safe | Yes |
Item | Food Containers |
Type | Base/Lid Combo |
Capacity | 12 oz |
Features | Rectangular, Dishwasher Safe |
Description
Versatile, economically priced containers accommodate both hot and cold foods. Tight-fitting, leak-resistant lid seals in heat and preserves your menu items' flavors. Compact nest-style stacking minimizes their storage footprint. Microwavable, dishwasher-safe and reusable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Draw Off Valve Handle (SE50017)
- BAXTER MANUFACTURING Bulb, Halogen, 40W 120V , G9 (1-1000V7-00054)
- KRAFT Kraft Italian Dressing 8 fl. oz. Bottles, PK9 (00021000044016)
- DART Cup, Ppr, Bistro, Hot, 10Oz., PK1000 (510SI)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- DAY N NIGHT BITES Day 'N Night Bites Personal Size Pizza Box, PK300 (370111)
- Pactiv Evergreen Disposable Containers