Shop All Disposable Cups and Lids
Pactiv Evergreen
Translucent Drink Cups, 16 oz, Clear, PK960, 960PK
Mfr # YE160
Zoro # G205672559
product price: $147.99
/pk 960, $0.15/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disposable Foodware Color Translucent
- Disposables Product Grouping Cold
- Material Plastic
- Capacity 16 oz
- Color Translucent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YE160
- Zoro # G205672559
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cups |
Disposable Foodware Color | Translucent |
Disposables Product Grouping | Cold |
Material | Plastic |
Capacity | 16 oz |
Color | Translucent |
Disposable Cup Sub-category | Cold |
Features | Horizontal Sidewall Ribbing |
For Use With | YLP22C |
Description
Let these sturdy, economical plastic cups star at your next social gathering. Translucent design makes it easier to identify your beverage. Precision-rolled rims provide a smooth, "no drip" drink experience. Efficient design and easy to hold make these cups perfect for your customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Thermometer 20Ub3-1690 Th-23/G (800394)
- CAMBRO 8 oz Camwear® Condiment Jar (CJ80CW135)
- GOOD COOK Cheese Cloth 2 Sq Yds (11899)
- TABLECRAFT Condiment Holder, 3 Compartment (104)
- PACTIV EVERGREEN Plastic Portion Cup, 2 oz, Black, PK2400, 2400PK (YS200E)
- PACTIV EVERGREEN Portion Cup Lids, Fits 0.5 oz to 1 oz Cups, Clear, PK2500 (YLS1FR)
- PACTIV EVERGREEN EarthChoice Compostable Cold Cup, 24 oz, Clear/Printed, PK580, 580PK (YPLA24CEC)
- DART Disposable Cold Cup, 16 oz, Clear, PK50 (TP16D)
- DART Dart TP10D CPC 10 oz Solo Ultra PET Cup - Clear; Case of 1000 (TP10D CPC)
- GLORIOUSGIFTS 1 oz Portion Cups (GL687046)
- HAPPYHOLIDAYS PCT Aluminum Steam-Pan Lids, Size 0.5 (HA69959)
- Pactiv Evergreen Disposable Cups and Lids