Shop All Disposable Containers
Pactiv Evergreen
Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500
Mfr # 51P904S
Zoro # G303665880
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Black
- Number of Compartments 1
- Features #4S Supermaket Tray
- Depth 7.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # 51P904S
- Zoro # G303665880
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7.25" |
Height | 0.69"; 0.69" |
Width | 9.25" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Features | #4S Supermaket Tray |
Item | Food Containers |
Type | Tray |
Material | Polystyrene |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTIAS OVEN CO Gear, Brass Worm - Main Shaft (110)
- LOGO BRANDS Miami Marlins 14oz Relief Mug (512-C14RM)
- GARLAND 3-Heat Switch (4523164)
- FRYMASTER Kit, Gl30 Fv Burner Insu Lation (8262592)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- FORUM Forum 12 Clear Low Dome Lid Square Cater Tray, PK60 (CL213-120-1)
- Pactiv Evergreen Disposable Containers