Shop All Disposable Containers
Pactiv Evergreen
Supermarket Trays, #4D, 8.63 x 6.56 x 1.27. White, PK400
Mfr # 51P104D
Zoro # G203666185
product price: $55.95
/pk 400, $0.14/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Number of Compartments 1
- Height 1.27"; 1.27"
- Features #4D Supermarket Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P104D
- Zoro # G203666185
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 1.27"; 1.27" |
Depth | 6.56" |
Width | 8.63" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Features | #4D Supermarket Tray |
Material | Polystyrene |
Type | Tray |
Item | Food Containers |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE Power Switch (U03041215027)
- TURBO AIR Power Switch For - Part# Trba30281Q0100 (TRBA30281Q0100)
- BALL Canning Utenstil Set 3Pc (1440010809)
- WORLD CENTRIC Fiber Hinged Containers, Hoagie Box, 9.2 x 6.4 x 3.1, Natural, Paper, 500PK (TO-SC-UHB-LFP)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- DART Flexstyle Double Poly Paper Containers, 8oz, Symphony Design, PK500 (HS4085-J8000)
- Pactiv Evergreen Disposable Containers