Shop All Disposable Containers
Pactiv Evergreen
Supermarket Trays, #2, 8.38 x 5.88 x 1.21, Yellow, PK500
Mfr # 51P302
Zoro # G303666054
original price:
$122.54
12% off
new price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Yellow
- Number of Compartments 1
- Depth 5.88"
- Height 1.21"; 1.21"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P302
- Zoro # G303666054
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 5.88" |
Height | 1.21"; 1.21" |
Width | 8.38" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Yellow |
Number of Compartments | 1 |
Material | Polystyrene |
Item | Food Containers |
Features | #2 Supermarket Tray |
Type | Tray |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infinite Switch (02.19.018.00)
- SAN JAMAR PUMP (X104838F)
- HAMILTON BEACH COMMERCIAL Switch Actuator P (990147120)
- ROBERTSHAW Mixing Water Valve For Clothes Washers (CW-551)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- GOLDMAX Goldmax Club Frills Wooden Pick, PK10000 (1002-1)
- Pactiv Evergreen Disposable Containers