Shop All Disposable Containers
Pactiv Evergreen
Supermarket Trays, #2, 8.38 x 5.88 x 0.69, Black, PK500
Mfr # 51P902S
Zoro # G003665937
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Black
- Number of Compartments 1
- Type Tray
- Features #2 Supermarket Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # 51P902S
- Zoro # G003665937
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 5.88" |
Height | 0.69"; 0.69" |
Width | 8.38" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Type | Tray |
Features | #2 Supermarket Tray |
Item | Food Containers |
Material | Polystyrene |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Scalloped Utility Slicer 9 In (13563)
- VOLLRATH Graduated Measure, 1 Qt (95320)
- BROWNE FOODSERVICE Turner , 5"X6"Blade, Ss/Wood, Hd (574318)
- GRINDMASTER CECILWARE OnOff Switch Rocker Switch (99066)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- STORE MAXX 28OZ DOUBLE COMPARTMENT CONTAINER 4PK (129)
- Pactiv Evergreen Disposable Containers