Shop All Disposable Containers
Pactiv Evergreen
Supermarket Trays, #2, 5.88 x 8.38 x 1.21, Black, PK500
Mfr # 51P902
Zoro # G603665955
original price:
$125.27
18% off
new price: $101.99
/pk 500, $0.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Black
- Number of Compartments 1
- Depth 8.38"
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P902
- Zoro # G603665955
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 8.38" |
Width | 5.88" |
Height | 1.21"; 1.21" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Black |
Number of Compartments | 1 |
Material | Polystyrene |
Item | Food Containers |
Type | Tray |
Features | #2 Supermarket Tray |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN Coil, Solenoid (120V) For - Part# Spomkc1 (SPOMKC1)
- TRUE White Hole P Drain Pan Assembly Tsid (944852)
- VOLLRATH Pail Cover, For Use With 4NDZ6 (59202)
- WHIRLPOOL Drain Pump (6-2022030)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- GOLDMAX Goldmax Individually Wrapped Cello Toothpick, PK12000 (1004-1)
- Pactiv Evergreen Disposable Containers