Shop All Disposable Containers
Pactiv Evergreen
Supermarket Trays, #17S, 8.4 x 4.5 x 0.7, Yellow, PK1000
Mfr # 51P317S
Zoro # G103666018
product price: $86.35
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color Yellow
- Number of Compartments 1
- Features #17S Supermarket Tray
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P317S
- Zoro # G103666018
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 4.5" |
Height | 0.7"; 0.7" |
Width | 8.4" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | Yellow |
Number of Compartments | 1 |
Features | #17S Supermarket Tray |
Type | Tray |
Material | Polystyrene |
Item | Food Containers |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FETCO Spray Housing Dsvp1 Assembly (1102.00203.00)
- GLASTENDER Dipper Well Low Lead Faucet (04000104)
- BETTCHER Seal, Shaft (Tall), Rmi-P02 (187038)
- SHARP Capacitor (RC-QZA407WRZZ)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- WORLD CENTRIC PLA Hinged Clamshells, 46 oz, 8.3 x 8.6 x 3.1, Clear, Plastic, 300PK (KL-CS-8N)
- Pactiv Evergreen Disposable Containers