Shop All Disposable Containers
Pactiv Evergreen
Supermarket Trays, #17S, 8.3 x 4.8 x 0.65, White, PK1000
Mfr # 51P117S
Zoro # G503666007
product price: $78.79
/pk 1000, $0.08/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Number of Compartments 1
- Height 0.65"; 0.65"
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P117S
- Zoro # G503666007
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 0.65"; 0.65" |
Width | 8.3" |
Depth | 4.8" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Type | Tray |
Item | Food Containers |
Features | #17S Supermarket Tray |
Material | Polystyrene |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Hi-Limit (853493)
- PITCO Tape, Fiberglass , 3/4" X 54' (PP10775)
- FRYMASTER Thermopile For - Part# Fm810-0617-1 (FM810-0617-1)
- HOBART Shredder Plate 3/32 (00-077047)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 8 oz, 4.55 x 4.55 x 1.8, Black/Clear, Plastic, 240PK (YL2508B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- SEPG Hoffmaster 10" Fluted Hot Dog Trays, 3000PK (EGS139123)
- Pactiv Evergreen Disposable Containers