Shop All Disposable Containers
Pactiv Evergreen
Supermarket Tray, #8S, 10.5 x 8.25 x 0.7, White, PK500
Mfr # 51P108S
Zoro # G403666114
product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Number of Compartments 1
- Height 0.7"; 0.7"
- Features #8S Supermarket Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P108S
- Zoro # G403666114
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 0.7"; 0.7" |
Depth | 8.25" |
Width | 10.5" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Features | #8S Supermarket Tray |
Type | Tray |
Material | Polystyrene |
Item | Food Containers |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAMS Nuts Raisins Chocolate Trail Mix 8 oz Bagged (7304280211)
- ATOSA Gasket Drawer 25-1/2 X 12-1/4 (W0404563)
- TABLEMATE Round Table Cover, Plastic, 84", White, PK6 (84WH)
- KASON ® - 10482C00600 Handle, Release - 6 (0482C00600)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- Pactiv Evergreen Disposable Containers