Shop All Trays and Platters
Pactiv Evergreen
Supermarket Tray, #8S, 10 x 8 x 0.65, White, PK500
Mfr # 0TF108S00000
Zoro # G003665845
product price: $89.69
/pk 500, $0.18/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8"
- Width 10"
- Outside Height 0.65"
- Color White
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 0TF108S00000
- Zoro # G003665845
- Country of Origin United States
- Category Trays and Platters
Dimensions
Depth | 8" |
Width | 10" |
Outside Height | 0.65" |
Details
Color | White |
Material | Polystyrene |
Number of Compartments | 1 |
Features | #8S Supermarket Tray |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL SLICERS Rubber Foot (827-00093)
- BUNN With O Ext Rd Lifthdl Faucet Kit (02596.1005)
- WRIGLEYS Doublemint Classic/Fresh Chewing Gum 15 pc (487021)
- CRESTWARE Mesh Strainer, 4-1/2in.H, Fine Single Mesh (WHSSF10)
- BAYHEAD PRODUCTS Plastic Tray, 29.5"x29.5"x2" (LG-1)
- TRASCOCINA Neon Encased Lucite Tray, Blue (TR2482607)
- BAYOU CLASSIC Aluminum Serving Tray 14 in L X 14 in W 4 pk (500-588)
- COMIDA Butterfly Long Oval Tray, Gold (CO2535379)
- VINTIQUEWISE Natural Wooden Bark Round Slice 12-inch Tray, Rustic Table Charger Centerpiece (QI004388.12)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- TABLECRAFT Handwoven, Oval Basket, 9.25"X7", PK12 (1136W)
- Pactiv Evergreen Trays and Platters