Shop All Disposable Containers
Pactiv Evergreen
Supermarket Tray, #2S, 10.75 x 5.5 x 1.2, White, PK500
Mfr # 51P102S
Zoro # G303666023
original price:
$68.64
25% off
new price: $50.89
/pk 500, $0.10/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Polystyrene
- Disposable Foodware Color White
- Number of Compartments 1
- Material Polystyrene
- Type Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # 51P102S
- Zoro # G303666023
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 10.75" |
Height | 1.2"; 1.2" |
Depth | 5.5" |
Details
Basic Foodware Material | Polystyrene |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Material | Polystyrene |
Type | Tray |
Item | Food Containers |
Features | #2S Supermarket Tray |
Description
Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Water Inlet Valve 208/230V/240V For Manitowoc, MAN000007966 (58-1176)
- JADE RANGE Burner, I/R - Broiler (1215300100)
- NJOY N'Joy Sugar .1 oz., PK1000 (72102)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 12 oz, 4.55 x 4.55 x 2.45, Clear, Plastic, 480PK (L5012Y)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- ABENA Containers, To-Go, Rectangular Tray/Bowl, 25 Oz (For use with #133227) (133226)
- Pactiv Evergreen Disposable Containers