Shop All Disposable Containers
Pactiv Evergreen
SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150
Mfr # YHLW09010000
Zoro # G003666071
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color White
- Number of Compartments 1
- Type Hinged Lid Container
- Width 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YHLW09010000
- Zoro # G003666071
- Country of Origin United States
- Category Disposable Containers
Dimensions
Width | 9" |
Height | 3.25"; 3.25" |
Depth | 9.13" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | White |
Number of Compartments | 1 |
Item | Food Containers |
Type | Hinged Lid Container |
Material | Polystyrene |
Features | Large |
Closure Type | Hinged Lid |
Description
Durable foam construction makes hinged lid containers a perfect lunchtime or dinnertime choice. Containers are insulated to maintain food temperatures at their tastiest. Excellent for use with both hot and cold foods. SmartLock closure keeps food secure. Hinged lid foam containers provide a safe and durable option for taking food on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Scoop, 64 oz., Long Handle, Silver (400424)
- GRIZZLY COOLERS Insulated Mug, 32 oz. Capacity (4450034)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x2 (41020)
- NESPRESSO Coffeeoutlet Removing Tool (124.16)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN Supermarket Trays, #4S, 9.25 x 7.25 x 0.69, Black, PK500 (51P904S)
- D & W FINE PACK D & W Fine Pack Half Size Deep Steam Table Foil Pan, PK100 (16223)
- Pactiv Evergreen Disposable Containers