Shop All Disposable Containers
Pactiv Evergreen
Showcase Deli Container Lid, Dome Lid For 3-Compartment 48/64oz Container, 9 x 7.4 x 1, Clear, PK220
Mfr # YCI853010000
Zoro # G803666318
product price: $317.99
/pk 220, $1.45/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color Clear
- Number of Compartments 1
- Material Polystyrene
- Depth 7.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # YCI853010000
- Zoro # G803666318
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7.4" |
Height | 1"; 1" |
Width | 9" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Material | Polystyrene |
Item | Food Containers |
Type | Lid |
Use Lid Number | YCI850480000 |
Features | Dome Lid for 3-Compartment 48 and 64 oz Containers |
Description
Pactiv's Showcase Deli Packaging provides excellent clarity to showcase various food applications. Secure lid fit to ensure freshness and provide leak resistance (base sold separately). Rim lock closure provides an audible "click" for easy, one-touch closure and a secure, locking fit. Highly durable construction for secure and reliable stacking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC SEASONING Magic Seasoning Salmon Magic 24 oz., PK4 (SALRB201)
- KEATING On/Off Switch (9345)
- WALCO STAINLESS Royal Bristol 3 Tine Dinner Fork, PK24 (5105)
- SOUTHBEND Safety Thermostat 3/8 X 2 (9128-1)
- PACTIV EVERGREEN Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90 (YEH899020000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN EarthChoice SmartLock Microwavable Hinged Lid Containers, 8.31 x 8.35 x 3.1, White, PK200 (YCN808010000)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- AMERCAREROYAL 0443 Corrugated Carry Out Box With Handle Kraft 22x13x12 1/2, PK25 (CHTB221312)
- Pactiv Evergreen Disposable Containers