Shop All Disposable Containers
Pactiv Evergreen
Showcase Deli Container Base, 1-Compartment, 64 oz, 9 x 7.4 x 4, Clear, PK220
Mfr # YCI850640000
Zoro # G203666314
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color Clear
- Number of Compartments 1
- Depth 7.4"
- Height 4"; 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YCI850640000
- Zoro # G203666314
- Country of Origin United States
- Category Disposable Containers
Dimensions
Depth | 7.4" |
Height | 4"; 4" |
Width | 9" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | Clear |
Number of Compartments | 1 |
Item | Food Containers |
Capacity | 64 oz |
Type | Base |
Use Lid Number | YNL500 |
Material | Polystyrene |
Features | Base Only—Single compartment, 64 oz base. |
Description
Pactiv's Showcase Deli Packaging provides excellent clarity to showcase various food applications. Secure lid fit to ensure freshness and provide leak resistance (lid sold separately). Rim lock closure provides an audible "click" for easy, one-touch closure and a secure, locking fit. Highly durable construction for secure and reliable stacking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Sensor Temp Ke2 Ntc120" Blue (169962)
- WARING COMMERCIAL 15-1/2" Gray Conveyor Toaster (CTS1000)
- POLYVANCE 5003R2 BLACK Rod Polyprop 30' 1/8"dia (URR02-01-03-BK)
- CHAMPION - MOYER DIEBEL O-Ring, Drain 1.600 Id X.210, Silicone (111532)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 16 oz, 4.55 x 4.55 x 3.1, Black/Clear, Plastic, 240PK (YSD2516B)
- PACTIV EVERGREEN VERSAtainers, 24 oz, 7 x 7 x 2.38, White/Clear, PK150 (NC723)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- PACTIV EVERGREEN DELItainer Microwavable Container Bulk, 64 oz, 4.5 x 4.5 x 6.35, Natural, PK120 (L6064)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV Foam Hinged Lid Container, 2 Tab Lock, 9.13x9x3.25, 3-Comp, Wht, PK150 (YTD199030000)
- Pactiv Evergreen Disposable Containers