Shop All Food Containers
Pactiv Evergreen
SENSATION SmartLock Hinged Lid Container, 9.21 x 8.87 x 3.07, Clear, 200PK
Mfr # YCI821100000
Zoro # G405672625
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9.21"
- Overall Depth (In.) 8.87"
- Color Clear
- Material OPS
- Overall Height (In.) 3.07"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YCI821100000
- Zoro # G405672625
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9.21" |
Overall Depth (In.) | 8.87" |
Overall Height (In.) | 3.07" |
Details
Color | Clear |
Material | OPS |
Item | Food Containers |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Storage Container Style | Hinged Lid Container |
Food Container Material Type | Plastic |
Description
Ideal grab n go packaging for everything from hot dogs to steak dinners. Outstanding clarity improves merchandising and impulse sales. Durable heavyweight OPS material provides excellent cutting/eating surface and stable stacking during transport or while on display. SmartLock Closure System with audible click closure is fast and secure aiding in operating efficiency. Container contains an ideal placement for labeling. Comes in optimized cube utilization packs and efficient case packs for shipping.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROSTLINE Frostline Lactose Free Low Fat Vanilla Soft Serve Mix 6lbs, PK6 (D400-C4000)
- GENUINE JOE Translucent Beverage Cup20Oz, PK600 (GJO10502)
- HOBART Solenoid - 240V 3/4 (00-270329-00002)
- NUTRICHEF Electric Thermo Pot, PKWK43 (PKWK43)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- KILNER 68 oz Clear Storage Jar (0025513)
- Pactiv Evergreen Food Containers