Shop All Disposable Containers
Pactiv Evergreen
Round ShowCake 2-Part Cake Container, Shallow 9" Cake Container, 9" Dia x 3.38"h, Clear/Black, PK90
Mfr # YEH899020000
Zoro # G903666140
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PS
- Disposable Foodware Color Clear/Black
- Number of Compartments 1
- Height 3.38"; 3.38"
- Material Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YEH899020000
- Zoro # G903666140
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 3.38"; 3.38" |
Diameter | 9" |
Details
Basic Foodware Material | PS |
Disposable Foodware Color | Clear/Black |
Number of Compartments | 1 |
Item | Food Containers |
Material | Polystyrene |
Type | Base/Lid Combo |
Features | Combo Pack—Includes shallow dome lid and black base for 9" cake. |
Description
Attractively present beautifully frosted cakes with ShowCake. Two-part container reliably protects baked goods while on the move. Rigid, supportive tray does double duty as a serving dish. Dome-style lid.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Infinite Switch 208V (421477)
- ALLPOINTS Oven Thermometer (621147)
- WHIRLPOOL Valve Knob (74009148)
- WARING PRODUCTS Heating Element - 120V/225W (27901)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 3-Compartment, 9 x 9.25 x 3.25, White, PK150 (YHLW09030000)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Round, 32 oz, 7x7x2.75, White/Clear, Plastic, 150PK (NC729)
- PACTIV EVERGREEN Meat Tray, #4 Shallow, 9.13 x 7.13 x 0.65, White, Foam, 500PK (0TF104S00000)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Large, 9 x 9.13 x 3.25, White, PK150 (YHLW09010000)
- BOARDWALK Paper Food Tray, 1lb., PK1000 (BWK 30LAG100)
- Pactiv Evergreen Disposable Containers