Shop All Disposable Plates and Bowls
Pactiv Evergreen
Roseware Bowl and Lid Combo, 80 oz, 9.75" Diameter x 9h", Black Base/Clear Lid, PK252
Mfr # LRW80B120
Zoro # G303666214
product price: $360.99
/pk 252, $1.43/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material PET
- Disposable Foodware Capacity 80 oz
- Disposable Foodware Color Black Base/Clear Top
- Number of Compartments 1
- Height 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # LRW80B120
- Zoro # G303666214
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Height | 9" |
Width | 9.75" |
Depth | 9.75" |
Details
Basic Foodware Material | PET |
Disposable Foodware Capacity | 80 oz |
Disposable Foodware Color | Black Base/Clear Top |
Number of Compartments | 1 |
Item | Food Containers |
Container Lid | Carryout |
Features | Combo Pack—Includes lid and base. |
Food Container Type | Base/Lid Combo |
Description
Excellent strength. Shatter and crack resistant. Maintains food quality, reducing spoilage and waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glass Globe Pc 3-1/4" Dia. X 6-3/4" (281397)
- ZORO SELECT Disp Fork, Black, Heavy, PK1000 (BWKFORKHWPSBIW)
- KNG 3 Pocket Adjustable Teal Bib Apron (1040TEA)
- PITCO Gasket, Drain Line For - Part# Pt60059302 (PT60059302)
- PACTIV EVERGREEN EarthChoice MealMaster Bowls with Lids, 32 oz, 8" dia x 2.12" h, 1-Compartment, Black/Clear, PK250 (0CN8083200BL)
- PACTIV EVERGREEN Meadoware Impact Plastic Dinnerware, Plate, 10.25" dia, Black, PK500, 500PK (MI10EY)
- SENATE Knife Fork Spoon Salt Pepper Napkin White Wrapped Cutlery Kit, PK250 (P2503PCSPKIT)
- DIXIE Paper, Plate, Round, 8-1/2", Pathways, PK1000 (UX9PATH)
- ABENA Plates, Rectangular, Eco-Friendly Sugar/ Cane Bagasse, 6" x 8" (132287)
- TOUCH OF COLOR 9" White Paper Plates 240 PK (47000B)
- FINELINE SETTINGS White 16 Oz. Serving Bowl (116-WH)
- Pactiv Evergreen Disposable Plates and Bowls