Shop All Disposable Containers
Pactiv Evergreen
Pressware Paperboard Trays, 16.5" Diameter x 0.63"h, White/Brown Specs, PK150
Mfr # PCS01705
Zoro # G403666329
product price: $376.99
/pk 150, $2.51/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Foodware Material Paperboard
- Disposable Foodware Color White/Brown Specs
- Number of Compartments 1
- Height 0.63"; 0.63"
- Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pactiv Evergreen
- MFR # PCS01705
- Zoro # G403666329
- Country of Origin United States
- Category Disposable Containers
Dimensions
Height | 0.63"; 0.63" |
Diameter | 16.5" |
Details
Basic Foodware Material | Paperboard |
Disposable Foodware Color | White/Brown Specs |
Number of Compartments | 1 |
Item | Food Containers |
Material | Paperboard |
Type | Pizza Circle |
Description
Can be used in hot or cold applications. They can be stored in a freezer or refrigerator without cracking or denting, and are ideal for freezer to oven cooking applications. Exceptional temperature endurance from -40° to 450°. Provides a cut resistant surface for food preparation, cooking, baking and serving directly on the same tray. Rounded radius corners enhance heating and reduce hot-spot areas for more even cooking in a microwave oven.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREWINE THE WAND 4PK (2917-WP-113)
- EMI YOSHI EMI Yoshi EMI-GWFKN Glimmerware Salad Fork-Dinner Knife Rolled Cutlery Kit - Pack of 100 - Silver (EMI-GWFKN)
- WHIRLPOOL Dishwasher Upper Rinse Arm Spinner (8193768)
- FRYMASTER Seal, Pump (Kit, Haight) (8160728)
- PACTIV EVERGREEN Foam Hinged Lid Containers, Sandwich, 5.75 x 5.75 x 3.25, White, PK504 (YHLW06000000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 16 oz, 5 x 7.25 x 1.5, Black/Clear, Plastic, 150PK (NC8168B)
- PACTIV EVERGREEN DELItainer Microwavable Combo, 16 oz, 2 x 2 x 2, Clear, PK240 (YSD2516)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, Oval, 16 oz, 6.8x4.8x1.9, Black/Clear, Plastic, 150PK (OC16B)
- PACTIV EVERGREEN Newspring DELItainer Microwavable Container, 32 oz, 7.5 x 9.87 x 1.75, Black/Clear, Plastic, 150PK (NC333B)
- PACTIV EVERGREEN SmartLock Foam Hinged Containers, Medium, 3-Compartment, 8 x 8.5 x 3, White, PK150 (YHLW08030000)
- BOXIT Boxit 10"x10"x4" White Lock Corner Bakery Box, PK100 (10104B-261)
- Pactiv Evergreen Disposable Containers