Shop All Food Containers
Pactiv Evergreen
Plastic Cake Container, Deep 8" Cake Container, 9.25" Diameter x 5" H, Clear, 100PK
Mfr # YCI898010000
Zoro # G605672654
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material OPS
- Outside Dia. (In.) 9.25"
- Type Base/Lid Combo
- Diameter 9-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pactiv Evergreen
- MFR # YCI898010000
- Zoro # G605672654
- Country of Origin United States
- Category Food Containers
Dimensions
Outside Dia. (In.) | 9.25" |
Diameter | 9-1/4 in |
Overall Height (In.) | 5" |
Details
Color | Clear |
Material | OPS |
Type | Base/Lid Combo |
Storage Container Style | Container/Lid Combo |
Number of Compartments | 1 |
Features | Combo Pack—Includes deep dome lid and clear base for 8" cake. |
Item | Food Containers |
Food Container Material Type | Plastic |
Description
Draw attention to visual masterpieces: clear, smooth-top tapered dome with wide-view side panels allows your finest creations to fully blossom. Strong base doubles as an attractive presentation platter. Closure seals with a snap, letting you know your cake's good to go.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Latch Kit (1006 154 01 K)
- HOSHIZAKI Hose (B) (436599-01)
- VULCAN HART Pilot Tip (00-412063-00002)
- BLODGETT Pilot Burner (54115)
- PACTIV EVERGREEN Aluminum Take-Out Container Lid, Loaf Pan Lid, 8.4 x 5.9, White/Aluminum, 400PK (YL788)
- PACTIV EVERGREEN EarthChoice Tamper Evident OneBox Paper Box, 6.54 x 4.5 x 3.25, Kraft, PK160, 160PK (NOB03KECTE)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.74 x 5.95 x 3.1, Clear, 500PK (YCI821600000)
- PACTIV EVERGREEN SENSATION SmartLock Hinged Lid Container, 5.24 x 5.25 x 2.57, Clear, PK375, 375PK (YCI820500000)
- PACTIV EVERGREEN Newspring VERSAtainer Microwavable Containers, 12 oz, 4.5 x 5.5 x 1.75, Black/Clear, 150PK (NC818B)
- PACTIV EVERGREEN ClearView SmartLock Hinged Lid Container, Hoagie Container, 27 oz, 9.25 x 4.5 x 3, Clear, 250PK (YCI810490000)
- HOME BASICS 3 Piece Plastic Containers (SC10937)
- Pactiv Evergreen Food Containers